Zoro Homepage

Angle Crossover Truck Tool Box, 60", EC10182

  • Mfr # EC10182

  • Zoro # G0355020


product price: $758.99
/ea
Free Shipping & Returns

Key Features

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Mounting Hardwares
Lid Type
Single Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC10182
Zoro #
G0355020
UPC #
672078081320
Country of Origin
United States

Dimensions

Body Thickness
0.058 in
Overall Length
60-7/8 in
Overall Width
20 in
Overall Height
14-3/4 in

Details

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Mounting Hardwares
Lid Type
Single Lid
Features
Angled Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray
Item
Angle Crssovr Truck Tool Box,60",EC10182
Storage Capacity
7 cu. ft.
Lock Type
Paddle Handles
Truck Box Type
Crossover

Description

With its sleek black finish and ample storage space, the UWS EC10182 Angle Crossover Truck Tool Box is a must-have for truck owners. This crossover tool box features a single lid with 7 cu ft of storage capacity. The aluminum body has a powder-coated finish that resists corrosion and wear. The gloss black lid provides quick access to your tools. It has an overall height of 14 3/4 in., width of 20 in., length of 60 7/8 in., and gauge thickness of 0.058 in.. Equip yourself with the UWS EC10182 Angle Crossover Truck Tool Box, which is perfect for keeping your tools organised on the go.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.