Zoro Homepage

Angle Crossover Truck Tool Box, 60", EC10202

  • Mfr # EC10202

  • Zoro # G0354862


product price: $758.99
/ea
Free Shipping & Returns

Key Features

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Mounting Hardwares
Lid Type
Single Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC10202
Zoro #
G0354862
UPC #
672078081344
Country of Origin
United States

Dimensions

Body Thickness
0.058 in
Overall Length
60-7/8 in
Overall Height
14-3/4 in
Overall Width
20 in

Details

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Mounting Hardwares
Lid Type
Single Lid
Features
Angled Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray
Item
Angle Crssovr Truck Tool Box,60",EC10202
Lock Type
Paddle Handles
Storage Capacity
6.6 cu. ft.
Truck Box Type
Crossover

Description

Angle Crssovr Truck Tool Box,60 In.,EC10202

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.