Zoro Homepage

Angle Crossover Truck Tool Box, 69", EC10772

  • Mfr # EC10772

  • Zoro # G0356043


product price: $904.95
/ea
Free Shipping & Returns

Key Features

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Mounting Hardwares
Lid Type
Single Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC10772
Zoro #
G0356043
UPC #
672078081917
Country of Origin
United States

Dimensions

Overall Width
20 in
Body Thickness
0.058 in
Overall Length
69-7/8 in
Overall Height
18-3/4 in

Details

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Mounting Hardwares
Lid Type
Single Lid
Features
Deep Angled Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray
Item
Angl Crssovr Truck Tool Box,69",EC10772
Truck Box Type
Crossover
Lock Type
Paddle Handles
Storage Capacity
10 cu. ft.

Description

Angl Crssovr Truck Tool Box,69 In.,EC10772

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.