Zoro Homepage

Angle Crssovr Trck Tool Box, 60", TBS-60-A

  • Mfr # TBS-60-A

  • Zoro # G0354993


product price: $631.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Finish
Bright
Includes
Mounting Hardwares
Height
14-3/4"
Lid Type
Single Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBS-60-A
Zoro #
G0354993
UPC #
672078004015
Country of Origin
United States

Dimensions

Height
14-3/4"
Length
60-7/8"

Details

Body Material
Aluminum
Finish
Bright
Includes
Mounting Hardwares
Lid Type
Single Lid
Gauge
0.058"
Locking System
Paddle Handles
Features
Angled Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray
Item
Angle Crssovr Trck Tool Box,60",TBS-60-A

Description

Angle Crssovr Trck Tool Box,60 In.,TBS-60-A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.