Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATV Tool Box, ATV-BLK

  • Mfr # ATV-BLK

  • Zoro # G0357294


product price: $437.95
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Width
13-1/8"
Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Lid Type
Single Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATV-BLK
Zoro #
G0357294
UPC #
672078010511
Country of Origin
United States

Dimensions

Width
13-1/8"
Length
32-7/8"
Body Thickness
0.058 in
Overall Height
12-7/8 in

Details

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Lid Type
Single Lid
Locking System
Paddle Handles
Features
Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Carrying Handles
Item
ATV Tool Box,ATV-BLK

Description

ATV Tool Box,ATV-BLK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.