Zoro Homepage

ATV Tool Chest/Box, EC20012

  • Mfr # EC20012

  • Zoro # G0357391


product price: $437.95
/ea
Free Shipping & Returns

Key Features

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Lid Type
Single Lid
Features
Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Carrying Handles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC20012
Zoro #
G0357391
UPC #
672078080712
Country of Origin
United States

Dimensions

Body Thickness
0.058 in
Overall Width
13-1/8 in
Overall Length
32-7/8 in
Overall Height
12-7/8 in

Details

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Lid Type
Single Lid
Features
Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Carrying Handles
Item
ATV Tool Box,EC20012
Storage Capacity
2.7 cu. ft.
Lock Type
Paddle Handles
Truck Box Type
Chest

Description

ATV Tool Box,EC20012

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.