Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cargo Utility Chest Box, 48", TBC-48-DD

  • Mfr # TBC-48-DD

  • Zoro # G0354223


product price: $629.95
/ea
Item requires special delivery charges. A $480.00 per item surcharge will be applied.

Key Features

Body Material
Aluminum
Finish
Bright
Lid Type
Single Lid
Features
Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading
Lock Type
Paddle Handles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBC-48-DD
Zoro #
G0354223
UPC #
672078010221
Country of Origin
United States

Dimensions

Body Thickness
0.058 in
Overall Length
47-7/8 in
Overall Width
20-11/16 in
Overall Height
20-1/8 in

Details

Body Material
Aluminum
Finish
Bright
Lid Type
Single Lid
Features
Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading
Item
Cargo Utility Chest Box,48",TBC-48-DD
Lock Type
Paddle Handles
Storage Capacity
11.1 cu. ft.
Truck Box Type
Chest

Description

Cargo Utility Chest Box,48 In.,TBC-48-DD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.