Shop UWS
See all product information
Create Account
Combo Transfer Tank, 50 gal., TT-50-COMBO
- Mfr # TT-50-COMBO
- Zoro # G0354573
product price:Â
$
1,522.99
/ea
Free Shipping & Returns
Key Features
Color
Bright Aluminum
Tank Capacity
50 gal
Material
Aluminum
Length
39.37 in
Height
23.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TT-50-COMBO
- Zoro #
- G0354573
- UPC #
- 672078035101
- Country of Origin
- United States
- Item
- Combo Transfer Tank
- Color
- Bright Aluminum
- Tank Capacity
- 50 gal
- Material
- Aluminum
Dimensions
- Length
- 39.37 in
- Height
- 23.25 in
- Width
- 33.75 in
Description
Combo Transfer Tank,50 gal.,TT-50-COMBO
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.