Zoro Homepage

Crossover Trck Tool Box, 72", TBS-72-LBTA-BLK

  • Mfr # TBS-72-LBTA-BLK

  • Zoro # G0356892


product price: $1,076.99
/ea
Free Shipping & Returns

Key Features

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Mounting Hardwares
Lid Type
Single Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBS-72-LBTA-BLK
Zoro #
G0356892
UPC #
672078004251
Country of Origin
United States

Dimensions

Overall Width
20 in
Overall Length
72-7/8 in
Body Thickness
0.058 in
Overall Height
14-3/4 in

Details

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Mounting Hardwares
Lid Type
Single Lid
Features
Extra-Wide Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Sliding Tray
Item
Crssvr Trck Tool Box,72",TBS-72-LBTA-BLK
Lock Type
Paddle Handles
Storage Capacity
12.7 cu. ft.
Truck Box Type
Crossover

Description

Crssvr Trck Tool Box,72 In.,TBS-72-LBTA-BLK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.