Zoro Homepage

Crossover Truck Tool Box, 54", EC10092

  • Mfr # EC10092

  • Zoro # G0354634


product price: $758.99
/ea
Free Shipping & Returns

Key Features

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Mounting Hardwares
Lid Type
Single Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC10092
Zoro #
G0354634
UPC #
672078081238
Country of Origin
United States

Dimensions

Body Thickness
0.058 in
Overall Length
54-7/8 in
Overall Height
14-3/4 in
Overall Width
20 in

Details

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Mounting Hardwares
Lid Type
Single Lid
Features
Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray
Item
Crossover Truck Tool Box,54",EC10092
Storage Capacity
6.9 cu. ft.
Lock Type
Paddle Handles
Truck Box Type
Crossover

Description

The UWS EC10092 Crossover Truck Tool Box is the perfect solution for your truck. It will help you keep all your tools and equipment organised and accessible while on the road. With a capacity of 6.9 cu ft, this crossover tool box has plenty of space to store all your tools and equipment. The crossover style allows you to mount it on either side of the truck bed or on top of it. This gloss black tool box features a single lid design with an easy lift handle. Its 0.058" gauge aluminum body provides durability and resistance against corrosion, making it ideal for use in tough environments. The UWS EC10092 Crossover Truck Tool Box is a convenient storage solution that will improve workflow in any job site setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.