Zoro Homepage

Crossover Truck Tool Box, 60", EC10232

  • Mfr # EC10232

  • Zoro # G0355230


product price: $758.99
/ea
Free Shipping & Returns

Key Features

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Mounting Hardwares
Lid Type
Single Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC10232
Zoro #
G0355230
UPC #
672078081375
Country of Origin
United States

Dimensions

Overall Width
20 in
Overall Height
14-3/4 in
Body Thickness
0.058 in
Overall Length
60-7/8 in

Details

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Mounting Hardwares
Lid Type
Single Lid
Features
Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray
Item
Crossover Truck Tool Box,60",EC10232
Truck Box Type
Crossover
Lock Type
Paddle Handles
Storage Capacity
7.2 cu. ft.

Description

If you are looking for a crossover truck tool box, the UWS EC10232 Crossover Truck Tool Box is what you need. It features a 7.2 cu ft capacity and comes in black with a single lid. This 60" crossover truck tool box has an aluminum body that is powder-coated to resist corrosion. The length of this tool box is 60-7/8". With an overall width of 20", it will fit nicely into your crossover truck bed without taking up too much space. If you are looking for a quality crossover truck tool box, the UWS EC10232 Crossover Truck Tool Box is just what you need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.