Zoro Homepage

Crossover Truck Tool Box, 66", TBS-66

  • Mfr # TBS-66

  • Zoro # G0355772


product price: $665.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Finish
Bright
Includes
Mounting Hardwares
Lid Type
Single Lid
Features
Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBS-66
Zoro #
G0355772
UPC #
672078001076
Country of Origin
United States

Dimensions

Body Thickness
0.058 in
Overall Height
14-3/4 in
Overall Width
20 in
Overall Length
66-7/8 in

Details

Body Material
Aluminum
Finish
Bright
Includes
Mounting Hardwares
Lid Type
Single Lid
Features
Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray
Item
Crossover Truck Tool Box,66",TBS-66
Lock Type
Paddle Handles
Truck Box Type
Crossover
Storage Capacity
8.2 cu. ft.

Description

Crossover Truck Tool Box,66 In.,TBS-66

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.