Zoro Homepage

Crossover Truck Tool Box, 69", EC10492

  • Mfr # EC10492

  • Zoro # G0356229


product price: $815.95
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Mounting Hardwares
Lid Type
Single Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC10492
Zoro #
G0356229
UPC #
672078081634
Country of Origin
United States

Dimensions

Overall Width
20 in
Body Thickness
0.058 in
Overall Length
69-7/8 in
Overall Height
14-1/2 in

Details

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Mounting Hardwares
Lid Type
Single Lid
Features
Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Sliding Tray
Item
Crossover Truck Tool Box,69",EC10492
Truck Box Type
Crossover
Lock Type
Paddle Handles
Storage Capacity
8.4 cu. ft.

Description

This Crossover Truck Tool Box,69",EC10492 from UWS is a convenient solution for storing and organising your tools. It has a number of features that make it an excellent choice. The gloss black finish enhances the look of this tool box. With a capacity of 8.4 cu ft, you can store plenty of tools in this crossover truck tool box. You can conveniently open the lid to 90 degrees with its self-opening feature, making loading and unloading easy. This aluminum body is sturdy and durable, as well as lightweight at only 53 lbs. If you want a stylish yet functional tool box for your truck bed, the UWS EC10492 Crossover Truck Tool Box is what you need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.