Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crossover Truck Tool Box, 69", EC10513

  • Mfr # EC10513

  • Zoro # G0356332


product price: $759.95
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Color
Matte Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Mounting Hardwares
Lid Type
Single Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EC10513
Zoro #
G0356332
UPC #
672078081658
Country of Origin
United States

Dimensions

Body Thickness
0.058 in
Overall Length
69-7/8 in
Overall Height
14-3/4 in
Overall Width
20 in

Details

Color
Matte Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Mounting Hardwares
Lid Type
Single Lid
Features
Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray
Item
Crossover Truck Tool Box,69",EC10513
Truck Box Type
Crossover
Storage Capacity
8.6 cu. ft.
Lock Type
Paddle Handles

Description

This UWS EC10513 Crossover Truck Tool Box is the perfect solution for your tool storage needs. You will be able to keep all your tools in one place, making it easy to transport them from one location to another. The crossover truck box has a capacity of 8.6 cu ft and an overall width of 20". It is made of aluminum with a matte black powder-coated finish. Its single lid provides easy access to the contents inside, while its body material offers superior durability. With a 0.058" gauge, this crossover truck box has a height of 14 3/4" and length of 69 7/8". If you are looking for a reliable crossover truck box that can handle all your tools, then look no further than this UWS EC10513 Crossover Truck Tool Box.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.