Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crossover Truck Tool Box, 72", EC10572

  • Mfr # EC10572

  • Zoro # G0356664


product price: $759.95
/ea
Free Shipping & Returns

Key Features

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Mounting Hardwares
Lid Type
Single Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC10572
Zoro #
G0356664
UPC #
672078081719
Country of Origin
United States

Dimensions

Body Thickness
0.058 in
Overall Width
20 in
Overall Length
72-7/8 in
Overall Height
14-3/4 in

Details

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Mounting Hardwares
Lid Type
Single Lid
Features
Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray
Item
Crossover Truck Tool Box,72",EC10572
Truck Box Type
Crossover
Lock Type
Paddle Handles
Storage Capacity
9 cu. ft.

Description

This UWS EC10572 Crossover Truck Tool Box is a must-have for all truck owners. It is designed to hold a large number of tools and will keep them safe and secure while you are on the road. The crossover truck tool box has a 9 cu ft capacity, which means it can accommodate many different types of tools. It comes in a gloss black finish that makes it easy to clean and gives it an attractive appearance. Designed with a single lid, this crossover truck tool box has high sides so you can easily reach inside without having to open the lid first. The body is made of aluminum and the lid is powder coated for durability. The UWS EC10572 Crossover Truck Tool Box has been designed to make your life easier when you are on the road.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.