Zoro Homepage

Crossover Truck Tool Box, 72", EC10643

  • Mfr # EC10643

  • Zoro # G0356859


product price: $759.95
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Mounting Hardwares
Lid Type
Single Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC10643
Zoro #
G0356859
UPC #
672078081788
Country of Origin
United States

Dimensions

Overall Height
14-3/4 in
Body Thickness
0.058 in
Overall Width
20 in
Overall Length
72-7/8 in

Details

Color
Matte Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Mounting Hardwares
Lid Type
Single Lid
Features
Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray
Item
Crossover Truck Tool Box,72",EC10643
Lock Type
Paddle Handles
Truck Box Type
Crossover
Storage Capacity
9 cu. ft.

Description

UWS has made a name for itself in the truck tool box industry, and the EC10643 Crossover Truck Tool Box is another fine example of their work. This crossover truck tool box is just what you need to keep your tools safe and secure. The single lid design means there is no unnecessary weight on top of your truck bed. You can store up to 9 cu ft of tools inside this aluminum crossover truck tool box with a width of 20". This matte black crossover truck tool box also features powder coating for added durability. It measures 72 7/8" in length, 14 3/4" in height, and 20" in width. If you are looking for an aluminum crossover truck tool box that is strong enough to handle whatever comes its way, then look no further than the EC10643 from UWS.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.