Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crossover Truck Tool Box, 72", TBSD-72-LBTA-B

  • Mfr # TBSD-72-LBTA-B

  • Zoro # G0356944


product price: $1,160.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Mounting Hardwares
Lid Type
Single Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBSD-72-LBTA-B
Zoro #
G0356944
UPC #
672078004268
Country of Origin
United States

Dimensions

Overall Width
28-1/8 in
Overall Height
25-1/4 in
Body Thickness
0.058 in
Overall Length
72-7/8 in

Details

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Mounting Hardwares
Lid Type
Single Lid
Features
Deep Extra-Wide Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Sliding Tray
Item
Crssvr Truck Tool Box,72",TBSD-72-LBTA-B
Storage Capacity
17.1 cu. ft.
Lock Type
Paddle Handles
Truck Box Type
Crossover

Description

Crssvr Truck Tool Box,72 In.,TBSD-72-LBTA-B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.