Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crossover Truck Tool Box, 72", TBSD-72-LBTA

  • Mfr # TBSD-72-LBTA

  • Zoro # G0356865


product price: $1,007.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Body Material
Aluminum
Finish
Bright
Capacity
17.1 cu. ft.
Includes
Mounting Hardwares
Height
25-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBSD-72-LBTA
Zoro #
G0356865
UPC #
672078001878
Country of Origin
United States

Dimensions

Height
25-1/4"
Length
72-7/8"
Overall Width
28-1/8 in

Details

Body Material
Aluminum
Finish
Bright
Capacity
17.1 cu. ft.
Includes
Mounting Hardwares
Mounting Type
Crossover
Lid Type
Single Lid
Gauge
0.058"
Locking System
Paddle Handles
Features
Deep Extra-Wide Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Sliding Tray
Item
Crssvr Truck Tool Box,72",TBSD-72-LBTA

Description

Crssvr Truck Tool Box,72 In.,TBSD-72-LBTA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.