Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crssovr Truck Tool Box, 69", TBS-69-LP-PH

  • Mfr # TBS-69-LP-PH

  • Zoro # G0355964


product price: $689.95
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Body Material
Aluminum
Finish
Bright
Includes
Mounting Hardwares
Lid Type
Single Lid
Features
Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Sliding Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBS-69-LP-PH
Zoro #
G0355964
UPC #
672078076425
Country of Origin
United States

Dimensions

Overall Height
14-1/2 in
Overall Length
69-7/8 in
Overall Width
20 in
Body Thickness
0.058 in

Details

Body Material
Aluminum
Finish
Bright
Includes
Mounting Hardwares
Lid Type
Single Lid
Features
Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Sliding Tray
Item
Crssovr Truck Tool Box,69",TBS-69-LP-PH
Storage Capacity
8.4 cu. ft.
Lock Type
Paddle Handles
Truck Box Type
Crossover

Description

Crssovr Truck Tool Box,69 In.,TBS-69-LP-PH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.