Zoro Homepage

Deep Crossover Tool Box, 69", TBSD-69-BLK

  • Mfr # TBSD-69-BLK

  • Zoro # G0356271


product price: $830.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Mounting Hardwares
Lid Type
Single Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBSD-69-BLK
Zoro #
G0356271
UPC #
672078003629
Country of Origin
United States

Dimensions

Overall Width
20 in
Overall Length
69-7/8 in
Body Thickness
0.058 in
Overall Height
20-3/4 in

Details

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Mounting Hardwares
Lid Type
Single Lid
Features
Deep Angled Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray
Item
Deep Crssovr Tool Box,69",TBSD-69-BLK
Truck Box Type
Crossover
Storage Capacity
12.4 cu. ft.
Lock Type
Paddle Handles

Description

This UWS TBSD-69-BLK Deep Crossover Tool Box is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. Both scratch and corrosion resistant, the crossover tool box has a single lid. The sturdy tool box also has a powder coated aluminum body and 0.058" gauge aluminum side walls that help protect against dents and dings. Designed to last, this gloss black tool box is made of high quality aluminum materials. Its 12.4 cu ft storage capacity means there is ample space in this tool box for all your tools. The UWS TBSD-69-BLK Deep Crossover Tool Box is the perfect companion for your next project or truck upgrade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.