Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dog Box Tool Box, 34", TCB-34

  • Mfr # TCB-34

  • Zoro # G0353690


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Finish
Bright
Lid Type
Single Lid
Features
Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, MicroSeal Gasket
Overall Width
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCB-34
Zoro #
G0353690
UPC #
672078010504
Country of Origin
United States

Dimensions

Overall Width
35 in
Overall Height
6-5/8 in
Overall Length
31-7/8 in
Body Thickness
0.058 in

Details

Body Material
Aluminum
Finish
Bright
Lid Type
Single Lid
Features
Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, MicroSeal Gasket
Item
Dog Box Tool Box,34",TCB-34
Storage Capacity
3.4 cu. ft.
Lock Type
Paddle Handles

Description

Dog Box Tool Box,34 In.,TCB-34

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.