Zoro Homepage

Double-Door Dog Box, 48" x 48", DB-4848N

  • Mfr # DB-4848N

  • Zoro # G0354442


product price: $1,499.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Body Material
Aluminum
Finish
Bright
Lid Type
Double Door
Features
Enclosed walls, Rail Provides A Reliable Anchor For Tying Down Cargo On Top
Body Thickness
0.058 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-4848N
Zoro #
G0354442
UPC #
672078020084
Country of Origin
United States

Dimensions

Body Thickness
0.058 in
Overall Width
48-1/4 in
Overall Height
28-1/8 in
Overall Length
48 in

Details

Body Material
Aluminum
Finish
Bright
Lid Type
Double Door
Features
Enclosed walls, Rail Provides A Reliable Anchor For Tying Down Cargo On Top
Item
Double-Door Dog Box,48" x 48",DB-4848N
Storage Capacity
35.2 cu. ft.
Truck Box Type
Chest
Lock Type
T-Handles

Description

Double-Door Dog Box,48 In. x 48 In.,DB-4848N

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.