Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double-Door Top Truck Tool Box, 72", EC40041

  • Mfr # EC40041

  • Zoro # G0356761


product price: $1,001.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Body Material
Aluminum
Finish
Bright
Lid Type
Single Door
Features
Door Opens 90 Degrees, Microseal Gasket
Storage Capacity
9.4 cu. ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC40041
Zoro #
G0356761
UPC #
672078082150
Country of Origin
United States

Dimensions

Body Thickness
0.058 in
Overall Height
17 in
Overall Length
72 in
Overall Width
13.685 in

Details

Body Material
Aluminum
Finish
Bright
Lid Type
Single Door
Features
Door Opens 90 Degrees, Microseal Gasket
Item
Dbl-Door Top Truck Tool Box,72",EC40041
Storage Capacity
9.4 cu. ft.
Lock Type
T-Handles
Truck Box Type
Topside

Description

Dbl-Door Top Truck Tool Box,72 In.,EC40041

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.