Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double-Door Top Truck Tool Box, 96", TBTS-96

  • Mfr # TBTS-96

  • Zoro # G0357373


product price: $927.95
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Finish
Bright
Lid Type
Double Door
Features
Doors Open 90 Degrees, MicroSeal Gasket
Lock Type
T-Handles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBTS-96
Zoro #
G0357373
UPC #
672078040075
Country of Origin
United States

Dimensions

Overall Height
17 in
Overall Length
96 in
Overall Width
13.685 in
Body Thickness
0.058 in

Details

Body Material
Aluminum
Finish
Bright
Lid Type
Double Door
Features
Doors Open 90 Degrees, MicroSeal Gasket
Item
Dbl-Door Top Truck Tool Box,96",TBTS-96
Lock Type
T-Handles
Truck Box Type
Topside
Storage Capacity
12.5 cu. ft.

Description

Dbl-Door Top Truck Tool Box,96 In.,TBTS-96

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.