Zoro Homepage

Drawer Truck Tool Box, 22", EC20041

  • Mfr # EC20041

  • Zoro # G0353523


product price: $540.95
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Finish
Bright
Includes
(2) Drawer of 3" x 4-3/8" x 19", (3) Drawer of 2" x 4-3/8" x 19", Mounting Hardwares
Lid Type
Single Door
Features
Five Precision-Injected, Commercial-Grade Drawers, MicroSeal Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC20041
Zoro #
G0353523
UPC #
672078080743
Country of Origin
United States

Dimensions

Overall Width
22 in
Overall Length
7-3/4 in
Overall Height
18-3/4 in

Details

Body Material
Aluminum
Finish
Bright
Includes
(2) Drawer of 3" x 4-3/8" x 19", (3) Drawer of 2" x 4-3/8" x 19", Mounting Hardwares
Lid Type
Single Door
Features
Five Precision-Injected, Commercial-Grade Drawers, MicroSeal Gasket
Item
Drawer Truck Tool Box,22",EC20041
Lock Type
T-Handles
Truck Box Type
Truck Box Drawer
Storage Capacity
1.5 cu. ft.

Description

Drawer Truck Tool Box,22 In.,EC20041

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.