Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Driver-Side Truck Tool Box, 48", EC30012

  • Mfr # EC30012

  • Zoro # G0354162


product price: $838.99
/ea
Free Shipping & Returns

Key Features

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
(1) Drawer of 3" x 4-3/8" x 15", (2) Drawer of 2" x 4-3/8" x 15", Mounting Hardwares
Lid Type
Single Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EC30012
Zoro #
G0354162
UPC #
672078080798
Country of Origin
United States

Dimensions

Overall Width
47-7/8 in
Overall Length
8-3/4 in
Overall Height
24-5/8 in
Body Thickness
0.058 in

Details

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
(1) Drawer of 3" x 4-3/8" x 15", (2) Drawer of 2" x 4-3/8" x 15", Mounting Hardwares
Lid Type
Single Lid
Features
Lid Self-Opens To Nearly 90 Degrees For Convenient Operation, MicroSeal Gasket, Driver Side Box
Item
Driver-Side Truck Tool Box,48",EC30012
Storage Capacity
3.9 cu. ft.
Truck Box Type
Truck Fender
Lock Type
Paddle Handles

Description

Driver-Side Truck Tool Box,48 In.,EC30012

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.