Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra-Wide Crossover Tool Box, 69", TBS-69-LBTA

  • Mfr # TBS-69-LBTA

  • Zoro # G0356183


product price: $952.95
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Body Material
Aluminum
Finish
Bright
Includes
Mounting Hardwares
Lid Type
Single Lid
Features
Extra-Wide Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Sliding Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBS-69-LBTA
Zoro #
G0356183
UPC #
672078001120
Country of Origin
United States

Dimensions

Overall Width
28-1/8 in
Body Thickness
0.058 in
Overall Length
69-7/8 in
Overall Height
14 in

Details

Body Material
Aluminum
Finish
Bright
Includes
Mounting Hardwares
Lid Type
Single Lid
Features
Extra-Wide Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Sliding Tray
Item
Extr-Wde Crssvr Tool Box,69",TBS-69-LBTA
Lock Type
Paddle Handles
Storage Capacity
12.2 cu. ft.
Truck Box Type
Crossover

Description

Extr-Wde Crssvr Tool Box,69 In.,TBS-69-LBTA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.