Zoro Homepage

Extra-Wide Crossover Tool Box, 69", TBSD-69-LBTA

  • Mfr # TBSD-69-LBTA

  • Zoro # G0356192


product price: $1,007.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.

Key Features

Body Material
Aluminum
Finish
Bright
Includes
Mounting Hardwares
Lid Type
Single Lid
Features
Deep Slim-Line Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Sliding Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBSD-69-LBTA
Zoro #
G0356192
UPC #
672078001762
Country of Origin
United States

Dimensions

Body Thickness
0.058 in
Overall Length
69-7/8 in
Overall Width
28-1/8 in
Overall Height
13-1/4 in

Details

Body Material
Aluminum
Finish
Bright
Includes
Mounting Hardwares
Lid Type
Single Lid
Features
Deep Slim-Line Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Sliding Tray
Item
ExtrWde Crssvr Tool Box,69",TBSD-69-LBTA
Truck Box Type
Crossover
Storage Capacity
16.7 cu. ft.
Lock Type
Paddle Handles

Description

ExtrWde Crssvr Tool Box,69 In.,TBSD-69-LBTA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.