Zoro Homepage

Gll Wng Crossover Trck Tool Box, 72", TBD-72

  • Mfr # TBD-72

  • Zoro # G0356929


product price: $758.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Finish
Bright
Lid Type
Gull Wing Lids
Features
Deep Tub, Lids Self-Open, MicroSeal Gasket, Three-Compartment Sliding Tray
Storage Capacity
12.7 cu. ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBD-72
Zoro #
G0356929
UPC #
672078000581
Country of Origin
United States

Dimensions

Overall Height
20-1/2 in
Overall Length
72-7/8 in
Overall Width
20 in
Body Thickness
0.058 in

Details

Body Material
Aluminum
Finish
Bright
Lid Type
Gull Wing Lids
Features
Deep Tub, Lids Self-Open, MicroSeal Gasket, Three-Compartment Sliding Tray
Item
Gll Wng Crssvr Trck Tool Box,72",TBD-72
Storage Capacity
12.7 cu. ft.
Truck Box Type
Crossover
Lock Type
Paddle Handles

Description

Gll Wng Crssvr Trck Tool Box,72 In.,TBD-72

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.