
Gloss Black Aluminum 60 Truck Side Tool Box with SpaceSaving Legs
Mfr # EC30122-MK2
Zoro # G806901270
product price: $762.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EC30122-MK2
Zoro #
G806901270
UPC #
672078060349
Country of Origin
United States
Description
UWS truck side tool boxes provide unbeatable storage and security for your items in the bed of your truck Each box features a corrosionresistant aluminum construction a stainless steel locking system and a patented RigidCore foamfilled lid all to keep your equipment and valuables safe wellorganized and easily accessible whenever needed Each UWS truck tool box is constructed from extrathick aluminum for increased structural strength The tub is welded together into a single piece for weather resistance and to easily hold heavy tools and other items The lid features a patented RigidCore foamfilled design sandwiched between two aluminum plates This greatly increases the strength of the lid and helps prevent bending and warping making operation very smooth The locking mechanism of the UWS truck side tool box provides excellent security for your items featuring a stainless steel keyoperated paddle handle for longlasting corrosion resistance For solid protection against the elements the lid also has a MicroSeal gasket blocking moisture dust and insects from getting inside and damaging your valuables The lid also opens a full 90 degrees for easier access and it is equipped with selfopening struts for convenient operation when your hands are full This particular truck side box also comes with spacesaving universal legs The legs have pivoting brackets to be highly adjustable allowing them to be mounted virtually anywhere on the box and truck bed wall for a secure installation The unique design maintains a smaller footprint in the truck bed opening up the space for more cargo UWS truck tool boxes are available in multiple sizes to accommodate any storage need NOTE This product is heavily packaged for parcel shipping
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.