Zoro Homepage

Gull Wing Crossover Tool Box, 69", TBD-69

  • Mfr # TBD-69

  • Zoro # G0356244


product price: $758.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Finish
Bright
Lid Type
Gull Wing Lids
Features
Deep Tub, Lids Self-Open, MicroSeal Gasket, Three-Compartment Sliding Tray
Lock Type
Paddle Handles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBD-69
Zoro #
G0356244
UPC #
672078000529
Country of Origin
United States

Dimensions

Body Thickness
0.058 in
Overall Height
20-1/2 in
Overall Width
20 in
Overall Length
69-7/8 in

Details

Body Material
Aluminum
Finish
Bright
Lid Type
Gull Wing Lids
Features
Deep Tub, Lids Self-Open, MicroSeal Gasket, Three-Compartment Sliding Tray
Item
Gull Wing Crssovr Tool Box,69",TBD-69
Lock Type
Paddle Handles
Truck Box Type
Crossover
Storage Capacity
12.4 cu. ft.

Description

Gull Wing Crssovr Tool Box,69 In.,TBD-69

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.