Zoro Homepage

Gull Wng Crssovr Trck Tool Box, 60", TB-60

  • Mfr # TB-60

  • Zoro # G0355291


product price: $678.95
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Finish
Bright
Includes
Mounting Hardwares
Lid Type
Gull Wing Lids
Features
Standard Tub, Two Single Lids, Lid Self-Opens Convenient Operation And Loading, Three-Compartment Sliding Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-60
Zoro #
G0355291
UPC #
672078000109
Country of Origin
United States

Dimensions

Overall Length
60-7/8 in
Overall Height
14-3/4 in
Body Thickness
0.058 in
Overall Width
20 in

Details

Body Material
Aluminum
Finish
Bright
Includes
Mounting Hardwares
Lid Type
Gull Wing Lids
Features
Standard Tub, Two Single Lids, Lid Self-Opens Convenient Operation And Loading, Three-Compartment Sliding Tray
Item
Gull Wng Crssovr Trck Tool Box,60",TB-60
Truck Box Type
Crossover
Lock Type
Paddle Handles
Storage Capacity
7.3 cu. ft.

Description

Gull Wng Crssovr Trck Tool Box,60 In.,TB-60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.