Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lck Crossover Tool Box, 72", SL-72-LP-MB-R

  • Mfr # SL-72-LP-MB-R

  • Zoro # G0357032


product price: $880.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Mounting Hardwares
Lid Type
Single Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-72-LP-MB-R
Zoro #
G0357032
UPC #
672078077279
Country of Origin
United States

Dimensions

Body Thickness
0.058 in
Overall Height
16-1/2 in
Overall Length
72-7/8 in
Overall Width
20 in

Details

Color
Matte Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Mounting Hardwares
Lid Type
Single Lid
Features
Standard Tub, Lid Opens 90 Degrees, MicroSeal Gasket, Easy-To-Operate, Dual-Locking, With Rail
Item
Lck Crssvr Tool Box,72",SL-72-LP-MB-R
Truck Box Type
Crossover
Storage Capacity
8.6 cu. ft.
Lock Type
Twist Handles

Description

Lck Crssvr Tool Box,72 In.,SL-72-LP-MB-R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.