Zoro Homepage

Lck Crossover Truck Tool Box, 72", SL-72-LP-R

  • Mfr # SL-72-LP-R

  • Zoro # G0357005


product price: $797.95
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Finish
Bright
Includes
Mounting Hardwares
Lid Type
Single Lid
Features
Standard Tub, Lid Opens 90 Degrees, MicroSeal Gasket, Easy-To-Operate, Dual-Locking, With Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-72-LP-R
Zoro #
G0357005
UPC #
672078070058
Country of Origin
United States

Dimensions

Overall Height
16-1/2 in
Body Thickness
0.058 in
Overall Length
72-7/8 in
Overall Width
20 in

Details

Body Material
Aluminum
Finish
Bright
Includes
Mounting Hardwares
Lid Type
Single Lid
Features
Standard Tub, Lid Opens 90 Degrees, MicroSeal Gasket, Easy-To-Operate, Dual-Locking, With Rail
Item
Lck Crssvr Truck Tool Box,72",SL-72-LP-R
Storage Capacity
8.6 cu. ft.
Truck Box Type
Crossover
Lock Type
Twist Handles

Description

Lck Crssvr Truck Tool Box,72 In.,SL-72-LP-R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.