Zoro Homepage

Lock Crossover Tool Box, 69", SLD-69-A-LP-MB

  • Mfr # SLD-69-A-LP-MB

  • Zoro # G0356524


product price: $962.95
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Mounting Hardwares
Lid Type
Single Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLD-69-A-LP-MB
Zoro #
G0356524
UPC #
672078077361
Country of Origin
United States

Dimensions

Body Thickness
0.058 in
Overall Height
18-3/4 in
Overall Length
69-7/8 in
Overall Width
20 in

Details

Color
Matte Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Mounting Hardwares
Lid Type
Single Lid
Features
Deep Angled Tub, Lid Opens 90 Degrees, MicroSeal Gasket, Easy-To-Operate, Dual-Locking
Item
Lock Crssvr Tool Box,69",SLD-69-A-LP-MB
Truck Box Type
Crossover
Lock Type
Twist Handles
Storage Capacity
10 cu. ft.

Description

Lock Crssvr Tool Box,69 In.,SLD-69-A-LP-MB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.