Zoro Homepage

Lock Crssvr Truck Tool Box, 72", SL-72-LP

  • Mfr # SL-72-LP

  • Zoro # G0356935


product price: $766.95
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Finish
Bright
Includes
Mounting Hardwares
Lid Type
Single Lid
Features
Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-72-LP
Zoro #
G0356935
UPC #
672078062053
Country of Origin
United States

Dimensions

Body Thickness
0.058 in
Overall Height
14-1/2 in
Overall Width
20 in
Overall Length
72-7/8 in

Details

Body Material
Aluminum
Finish
Bright
Includes
Mounting Hardwares
Lid Type
Single Lid
Features
Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray
Item
Lock Crssvr Truck Tool Box,72",SL-72-LP
Lock Type
Dual-Locking Twist Handles
Storage Capacity
8.6 cu. ft.
Truck Box Type
Crossover

Description

Lock Crssvr Truck Tool Box,72 In.,SL-72-LP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.