Zoro Homepage

Notched Utility Chest Box, 60", TBC-60-N

  • Mfr # TBC-60-N

  • Zoro # G0355151


product price: $747.95
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Finish
Bright
Capacity
10.3 cu. ft.
Height
18-3/4"
Mounting Type
Chest
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBC-60-N
Zoro #
G0355151
UPC #
672078010351
Country of Origin
United States

Dimensions

Height
18-3/4"
Length
59-13/16"
Overall Width
19-7/8 in

Details

Body Material
Aluminum
Finish
Bright
Capacity
10.3 cu. ft.
Mounting Type
Chest
Lid Type
Single Lid
Locking System
Paddle Handles
Features
Notched Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading
Item
Notched Utility Chest Box,60",TBC-60-N

Description

Notched Utility Chest Box,60 In.,TBC-60-N

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.