Zoro Homepage

Ntchd Utility Chest Box, 60", TBC-60-N-BLK

  • Mfr # TBC-60-N-BLK

  • Zoro # G0355109


product price: $873.95
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Lid Type
Single Lid
Features
Notched Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBC-60-N-BLK
Zoro #
G0355109
UPC #
672078010368
Country of Origin
United States

Dimensions

Body Thickness
0.058 in
Overall Width
19-7/8 in
Overall Length
59-13/16 in
Overall Height
18-3/4 in

Details

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Lid Type
Single Lid
Features
Notched Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading
Item
Ntchd Utility Chest Box,60",TBC-60-N-BLK
Truck Box Type
Chest
Lock Type
Paddle Handles
Storage Capacity
10.3 cu. ft.

Description

Ntchd Utility Chest Box,60 In.,TBC-60-N-BLK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.