Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Tray For 24" Chest, AL-TRAY-CHEST

  • Mfr # AL-TRAY-CHEST

  • Zoro # G0358189


product price: $43.95
/ea

Key Features

Features
Great For Holding Tools, Keys And Other Small Items
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL-TRAY-CHEST
Zoro #
G0358189
UPC #
672078060035
Country of Origin
United States

Details

Item
Replc Tray For 24" Chest,AL-TRAY-CHEST
Features
Great For Holding Tools, Keys And Other Small Items
Body Material
Aluminum

Description

Replc Tray For 24 In. Chest,AL-TRAY-CHEST

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.