Zoro Homepage

Single Door Underbody Tool Box, 48", EC40101

  • Mfr # EC40101

  • Zoro # G0354269


product price: $895.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Finish
Bright
Lid Type
Single Door
Features
Door Opens 90 Degrees, MicroSeal Gasket
Truck Box Type
Underbody
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC40101
Zoro #
G0354269
UPC #
672078082211
Country of Origin
United States

Dimensions

Body Thickness
0.075 in
Overall Height
18 in
Overall Width
19 in
Overall Length
48 in

Details

Body Material
Aluminum
Finish
Bright
Lid Type
Single Door
Features
Door Opens 90 Degrees, MicroSeal Gasket
Item
Sngl-Door Underbody Tool Box,48",EC40101
Truck Box Type
Underbody
Storage Capacity
9.2 cu. ft.
Lock Type
T-Handles

Description

The UWS EC40101 Single Door Underbody Tool Box is a must-have for truck owners. It features a single door, which opens 90 degrees and has a microseal gasket to keep your tools safe and secure. The bright aluminum body of the tool box is both durable and stylish. This underbody tool box has a capacity of 9.2 cu ft, as well as 0.075" gauge material. With an overall height, width and length of 18 in., 19 in., and 48 in., respectively, this product can be mounted underneath most trucks or RVs with ease. Whether you are looking for a new truck box or need something to store your equipment, the UWS EC40101 Single Door Underbody Tool Box is the perfect solution for you.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.