Zoro Homepage

Slm-Lne Crossover Tool Box, 69", EC10521

  • Mfr # EC10521

  • Zoro # G0356393


product price: $530.95
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Body Material
Aluminum
Finish
Bright
Includes
Mounting Hardwares
Lid Type
Single Lid
Features
Slim-Line Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Sliding Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC10521
Zoro #
G0356393
UPC #
672078081665
Country of Origin
United States

Dimensions

Body Thickness
0.058 in
Overall Length
69-7/8 in
Overall Width
12-3/4 in
Overall Height
10-3/8 in

Details

Body Material
Aluminum
Finish
Bright
Includes
Mounting Hardwares
Lid Type
Single Lid
Features
Slim-Line Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Sliding Tray
Item
Slm-Lne Crssvr Tool Box,69",EC10521
Truck Box Type
Crossover
Lock Type
Paddle Handles
Storage Capacity
3.8 cu. ft.

Description

Slm-Lne Crssvr Tool Box,69 In.,EC10521

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.