Zoro Homepage

SlmLn Crossover Trck Tool Box, 60", EC10241

  • Mfr # EC10241

  • Zoro # G0355273


product price: $530.95
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Finish
Bright
Includes
Mounting Hardwares
Lid Type
Single Lid
Features
Slim-Line Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Sliding Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC10241
Zoro #
G0355273
UPC #
672078081382
Country of Origin
United States

Dimensions

Body Thickness
0.058 in
Overall Length
60-7/8 in
Overall Height
10-3/8 in
Overall Width
12-3/4 in

Details

Body Material
Aluminum
Finish
Bright
Includes
Mounting Hardwares
Lid Type
Single Lid
Features
Slim-Line Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Sliding Tray
Item
SlmLn Crssvr Trck Tool Box,60",EC10241
Storage Capacity
3.2 cu. ft.
Truck Box Type
Crossover
Lock Type
Paddle Handles

Description

SlmLn Crssvr Trck Tool Box,60 In.,EC10241

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.