Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SlmLn Crossover Trck Tool Box, 60", EC10252

  • Mfr # EC10252

  • Zoro # G0355203


product price: $656.95
/ea
Free Shipping & Returns

Key Features

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Mounting Hardwares
Lid Type
Single Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC10252
Zoro #
G0355203
UPC #
672078081399
Country of Origin
United States

Dimensions

Overall Height
10-3/8 in
Overall Length
60-7/8 in
Body Thickness
0.058 in
Overall Width
12-3/4 in

Details

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Mounting Hardwares
Lid Type
Single Lid
Features
Slim-Line Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Sliding Tray
Item
SlmLn Crssvr Trck Tool Box,60",EC10252
Truck Box Type
Crossover
Storage Capacity
3.2 cu. ft.
Lock Type
Paddle Handles

Description

SlmLn Crssvr Trck Tool Box,60 In.,EC10252

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.