Zoro Homepage

SlmLn Crssvr Tool Box, 60", TBS-60-SL-BLK

  • Mfr # TBS-60-SL-BLK

  • Zoro # G0355255


product price: $656.95
/ea
Free Shipping & Returns

Key Features

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Mounting Hardwares
Lid Type
Single Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBS-60-SL-BLK
Zoro #
G0355255
UPC #
672078003315
Country of Origin
United States

Dimensions

Overall Height
10-3/8 in
Body Thickness
0.058 in
Overall Width
12-3/4 in
Overall Length
60-7/8 in

Details

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Mounting Hardwares
Lid Type
Single Lid
Features
Slim-Line Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Sliding Tray
Item
SlmLn Crssvr Tool Box,60",TBS-60-SL-BLK
Lock Type
Paddle Handles
Truck Box Type
Crossover
Storage Capacity
3.2 cu. ft.

Description

SlmLn Crssvr Tool Box,60 In.,TBS-60-SL-BLK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.