Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sngl-Door Underbody Tool Box, 60", TBUB-60

  • Mfr # TBUB-60

  • Zoro # G0355194


product price: $960.95
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Finish
Bright
Lid Type
Single Door
Features
Door Opens 90 Degrees, MicroSeal Gasket
Overall Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBUB-60
Zoro #
G0355194
UPC #
672078040129
Country of Origin
United States

Dimensions

Overall Width
19 in
Overall Length
60 in
Body Thickness
0.075 in
Overall Height
18 in

Details

Body Material
Aluminum
Finish
Bright
Lid Type
Single Door
Features
Door Opens 90 Degrees, MicroSeal Gasket
Item
Sngl-Door Underbody Tool Box,60",TBUB-60
Lock Type
T-Handles
Truck Box Type
Underbody
Storage Capacity
11 cu. ft.

Description

Sngl-Door Underbody Tool Box,60 In.,TBUB-60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.