Zoro Homepage

Tote Box, EC20111

  • Mfr # EC20111

  • Zoro # G0358399


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Finish
Bright
Lid Type
Single Lid
Features
Standard Tub, Carrying Handle On Top, Transportable And Lockable
Body Thickness
0.058 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC20111
Zoro #
G0358399
UPC #
672078080927
Country of Origin
United States

Dimensions

Body Thickness
0.058 in
Overall Length
20-7/8 in
Overall Width
12-1/4 in
Overall Height
11-1/8 in

Details

Body Material
Aluminum
Finish
Bright
Lid Type
Single Lid
Features
Standard Tub, Carrying Handle On Top, Transportable And Lockable
Item
Tote Box,EC20111
Storage Capacity
1.3 cu. ft.
Lock Type
Twist Latch
Truck Box Type
Chest

Description

If you need a truck box that can be carried and locked, the UWS EC20111 Tote Box is the solution. The aluminum tote box has a bright finish and is made of sturdy material. With an overall height of 11-1/8 in., this tool box has a length of 20-7/8 in. and width of 12-1/4 in. It also has a 1.3 cu ft capacity, with single lid on top for easy access to tools inside. Transport your tools easily with the UWS EC20111 Tote Box.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.