Zoro Homepage

Tote Box, TB-1

  • Mfr # TB-1

  • Zoro # G0358283


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Finish
Bright
Lid Type
Single Lid
Features
Standard Tub, Carrying Handle On Top, Transportable And Lockable
Body Thickness
0.058 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-1
Zoro #
G0358283
UPC #
672078010078
Country of Origin
United States

Dimensions

Body Thickness
0.058 in
Overall Height
7 in
Overall Length
20-7/8 in
Overall Width
12-1/4 in

Details

Body Material
Aluminum
Finish
Bright
Lid Type
Single Lid
Features
Standard Tub, Carrying Handle On Top, Transportable And Lockable
Item
Tote Box,TB-1
Lock Type
Twist Latch
Storage Capacity
0.8 cu. ft.

Description

Tote Box,TB-1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.