Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Tongue Box, 34", TBV-34

  • Mfr # TBV-34

  • Zoro # G0353620


product price: $510.95
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Finish
Bright
Lid Type
Single Lid
Features
Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading
Truck Box Type
Trailer Tongue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBV-34
Zoro #
G0353620
UPC #
672078010382
Country of Origin
United States

Dimensions

Overall Height
22 in
Overall Length
32-5/8 in
Overall Width
17 in
Body Thickness
0.058 in

Details

Body Material
Aluminum
Finish
Bright
Lid Type
Single Lid
Features
Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading
Item
Trailer Tongue Box,34",TBV-34
Truck Box Type
Trailer Tongue
Storage Capacity
4.1 cu. ft.
Lock Type
Paddle Handles

Description

Trailer Tongue Box,34 In.,TBV-34

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.