Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trck Side Tool Box, Low, 48", TBSM-48-LP-MB

  • Mfr # TBSM-48-LP-MB

  • Zoro # G0354555


product price: $691.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Legs
Lid Type
Single Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBSM-48-LP-MB
Zoro #
G0354555
UPC #
672078082518
Country of Origin
United States

Dimensions

Body Thickness
0.058 in
Overall Height
11-3/4 in
Overall Length
48-3/4 in
Overall Width
14-3/8 in

Details

Color
Matte Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Legs
Lid Type
Single Lid
Features
Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, MicrosealTM Stripping To Keep Out Grime And Moisture
Item
Trck Side Tool Box,Low,48",TBSM-48-LP-MB
Storage Capacity
3 cu. ft.
Truck Box Type
Truck Side
Lock Type
Push Button Lock

Description

Trck Side Tool Box,Low,48 In.,TBSM-48-LP-MB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.