Trnsfr Tank, L-Shpe, 100 gal., TT-100-L-T-P
- Mfr # TT-100-L-T-P
- Zoro # G0353313
product price:Â
$
1,538.99
/ea
Key Features
Accessory Type
Trnsfr Tank,L-Shpe,100 gal.,TT-100-L-T-P
Height
28 in
Length
64 in
Tank Capacity
100 gal
Color
Bright Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TT-100-L-T-P
- Zoro #
- G0353313
- UPC #
- 672078035026
- Country of Origin
- United States
- Item
- Transfer Tank
- Accessory Type
- Trnsfr Tank,L-Shpe,100 gal.,TT-100-L-T-P
- Tank Capacity
- 100 gal
- Color
- Bright Aluminum
- Shape
- L Shape
- Material
- Aluminum
Dimensions
- Height
- 28 in
- Length
- 64 in
- Width
- 32.75 in
Description
Trnsfr Tank,L-Shpe,100 gal.,TT-100-L-T-P
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.